Lime One Size Fits All* High Viz Economy Vest, Lime, Class 2

  • Mfr # EN520C-2

  • Zoro # G608577000


product price: $8.95
/ea
Sold in multiples of 2 for $17.90

Key Features

Size
One Size
Standards
ANSI/ISEA 107-2020, Class 3, Type R
Color
Lime
Material
100% Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EN520C-2
Zoro #
G608577000
UPC #
94969014284
Country of Origin
China

Dimensions

Size
One Size

Details

Standards
ANSI/ISEA 107-2020, Class 3, Type R
Color
Lime
Material
100% Polyester

Description

Velcro front closure with 2 in. wide reflective stripes and adjustable sides. Each side has two 1 in. x 3 in. Velcro strips for easy adjustment. Features one inside pen/tool pocket. *Max width 56 in.. Made from 100% Polyester.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.