
Lime Yellow High Viz Hard Hat Neck Shade
Mfr # HSL-12
Zoro # G408577842
product price: $5.55
/eaSold in multiples of 2 for $11.10
Key Features
Material
100% Polyester
Size
One Size Fits All
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HSL-12
Zoro #
G408577842
UPC #
94969021794
Country of Origin
China
Dimensions
Size
One Size Fits All
Details
Material
100% Polyester
Color
Lime
Description
Contrasting trim with reflective stripes, elastic headband with hooks. ANSI certified fabric with UV protection. Fits cap/full brim style hard hats. Available in orange as part number HSO-11.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.