Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mesh Contrast Incident Command Vest, Regular, Lime

  • Mfr # ICM105 RG

  • Zoro # G208577073


product price: $10.15
/ea

Key Features

Color
Lime
Size
Regular
Material
100% Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ICM105 RG
Zoro #
G208577073
UPC #
94969012655
Country of Origin
China

Dimensions

Size
Regular

Details

Item
Incident Command Vest
Color
Lime
Material
100% Polyester

Description

Vest features velcro front closure and elastice side closure, 1 in. wide reflective stripes on front and back, and 2 clear plastic card holders; one on the front 3.5 in. x 5.5 in. and back4.5 in. x 11.5 in. respectively. 2 pockets total: 1 right chest pocket, 1 inside patch pocket. Available in sizes Regular S-XL and Jumbo 2XL-5XL. Available in Orange with item number ICM103.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.