
Mesh Contrast Incident Command Vest, Regular, Orange
Mfr # ICM103 RG
Zoro # G208577196
product price: $11.59
/eaKey Features
Color
Orange
Size
Regular
Material
100% Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ICM103 RG
Zoro #
G208577196
UPC #
94969012679
Country of Origin
China
Dimensions
Size
Regular
Details
Item
Incident Command Vest
Color
Orange
Material
100% Polyester
Description
Vest features velcro front closure and elastice side closure, 1 in. wide reflective stripes on front and back, and 2 clear plastic card holders; one on the front 3.5 in. x 5.5 in. and back4.5 in. x 11.5 in. respectively. 2 pockets total: 1 right chest pocket, 1 inside patch pocket. Available in sizes Regular S-XL and Jumbo 2XL-5XL. Available in lime with item number ICM105.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.