Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mesh Vest With Trim and Stripe, Orange

  • Mfr # 8018B

  • Zoro # G908577113


product price: $5.79
/ea
Sold in multiples of 2 for $11.58

Key Features

Color
Orange
Size
One Size Fits All
Material
100% Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8018B
Zoro #
G908577113
UPC #
99393008021
Country of Origin
China

Dimensions

Size
One Size Fits All

Details

Color
Orange
Material
100% Polyester

Description

Hook and loop closure with two reflective stripes onboth front and back No reflective material for 8018D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.