Zoro Homepage

Navy Blue, Size 2XL

  • Mfr # FB-85 2XL

  • Zoro # G008577877


product price: $95.89
/ea
Free Shipping & Returns

Key Features

Color
Navy Blue
Material
840 Denier Nylon Taslan
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FB-85 2XL
Zoro #
G008577877
UPC #
94969036989
Country of Origin
China

Dimensions

Size
2XL

Details

Color
Navy Blue
Material
840 Denier Nylon Taslan
Item
Insulated Freezer Bib Overall

Description

Made with an 840 Denier, water repellant Oxford Nylon outer shell. Features a 290T Polyester Taffeta lining filled with 11.25oz fiberfill insulation. Rated for -50°F/-46°C, great for use in blast freezers. Has 2-way heavy duty zippers with storm flap closure and snaps for easy in/out legs. Overall has 4 pockets, 2 large zipper chest pockets and 2 oversized, insulated waist pockets.. Also features Orange/reflective trim for increased visibility. Available in sizes S-5XL.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.