Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Navy Blue, Size 4XL

  • Mfr # FB-85 4XL

  • Zoro # G808577749


product price: $95.89
/ea
Free Shipping & Returns

Key Features

Color
Blue
Material
Shell: 840 Denier water repellent Nylon Taslan, Lining: 290T Polyester Taffeta, Polyester fiberfill insulation: 11.25 OZ
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FB-85 4XL
Zoro #
G808577749
UPC #
94969037009
Country of Origin
China

Dimensions

Size
4XL

Details

Color
Blue
Material
Shell: 840 Denier water repellent Nylon Taslan, Lining: 290T Polyester Taffeta, Polyester fiberfill insulation: 11.25 OZ
Item
Insulated Freezer Bib Overall

Description

Made with an 840 Denier, water repellant Oxford Nylon outer shell. Features a 290T Polyester Taffeta lining filled with 11.25oz fiberfill insulation. Rated for -50°F/-46°C, great for use in blast freezers. Has 2-way heavy duty zippers with storm flap closure and snaps for easy in/out legs. Overall has 4 pockets, 2 large zipper chest pockets and 2 oversized, insulated waist pockets.. Also features Orange/reflective trim for increased visibility. Available in sizes S-5XL.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.