
Navy Blue, Size 5XL
Mfr # FB-85 5XL
Zoro # G308577737
product price: $95.89
/ea
Free Shipping & Returns
Key Features
Color
Blue
Material
840 Denier Nylon Taslan
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FB-85 5XL
Zoro #
G308577737
UPC #
94969037016
Country of Origin
China
Dimensions
Size
5XL
Details
Color
Blue
Material
840 Denier Nylon Taslan
Item
Insulated Freezer Bib Overall
Description
Made with an 840 Denier, water repellant Oxford Nylon outer shell. Features a 290T Polyester Taffeta lining filled with 11.25oz fiberfill insulation. Rated for -50°F/-46°C, great for use in blast freezers. Has 2-way heavy duty zippers with storm flap closure and snaps for easy in/out legs. Overall has 4 pockets, 2 large zipper chest pockets and 2 oversized, insulated waist pockets.. Also features Orange/reflective trim for increased visibility. Available in sizes S-5XL.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.