
Navy Blue, Size L
Mfr # FB-85 L
Zoro # G008577686
product price: $95.89
/ea
Free Shipping & Returns
Key Features
Color
Blue
Material
840 Denier Nylon Taslan
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FB-85 L
Zoro #
G008577686
UPC #
94969036729
Country of Origin
China
Dimensions
Size
L
Details
Color
Blue
Material
840 Denier Nylon Taslan
Item
Insulated Freezer Bib Overall
Description
Made with an 840 Denier, water repellant Oxford Nylon outer shell. Features a 290T Polyester Taffeta lining filled with 11.25oz fiberfill insulation. Rated for -50°F/-46°C, great for use in blast freezers. Has 2-way heavy duty zippers with storm flap closure and snaps for easy in/out legs. Overall has 4 pockets, 2 large zipper chest pockets and 2 oversized, insulated waist pockets.. Also features Orange/reflective trim for increased visibility. Available in sizes S-5XL.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.