
Navy/Orange High Viz Rain Pants, 3X-Large
Mfr # 738C-E 3XL
Zoro # G008577662
product price: $24.65
/eaKey Features
Material
100% Polyester Oxford with PU coating. 300 Denier
Color
Orange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
738C-E 3XL
Zoro #
G008577662
UPC #
94969013416
Country of Origin
China
Dimensions
Size
3XL
Details
Material
100% Polyester Oxford with PU coating. 300 Denier
Color
Orange
Description
2 in. wide reflectives stripes. Adjustable zippers/Velcro on ankles, two pass-through slits for front pocket access, and elastic/draw cord with cord lock on waist. Made from 100% Polyester Oxford, 300 Denier. Available in sizes S-5XL. Also available in colors Navy/Lime and Lime with item numbers 737C-E N/L and 737C-E L.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.