Zoro Homepage

Navy/Orange High Viz Rain Pants, Large

  • Mfr # 738C-E L

  • Zoro # G708577757


product price: $24.65
/ea

Key Features

Material
100% Polyester Oxford with PU coating. 300 Denier
Color
Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
738C-E L
Zoro #
G708577757
UPC #
94969013386
Country of Origin
China

Dimensions

Size
L

Details

Material
100% Polyester Oxford with PU coating. 300 Denier
Color
Orange

Description

2 in. wide reflectives stripes. Adjustable zippers/Velcro on ankles, two pass-through slits for front pocket access, and elastic/draw cord with cord lock on waist. Made from 100% Polyester Oxford, 300 Denier. Available in sizes S-5XL. Also available in colors Navy/Lime and Lime with item numbers 737C-E N/L and 737C-E L.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.