Zoro Homepage

Non-ANSI Fitted Safety Vest L Plain Back, , Zipper 2 Pockets

  • Mfr # RW503 L

  • Zoro # G608577161


product price: $15.59
/ea

Key Features

Color
Lime
Material
95% Recycled Polyester, 5% Polyester
Back Stripe Pattern
Plain
Closure Type
Zipper
Total Number of Pockets
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RW503 L
Zoro #
G608577161
UPC #
94969039256
Country of Origin
China

Dimensions

Size
L

Details

Item
Non-ANSI Fitted Safety Vest
Color
Lime
Material
95% Recycled Polyester, 5% Polyester
Back Stripe Pattern
Plain
Closure Type
Zipper
Total Number of Pockets
2

Description

Zipper front closure, Reflective trim down sides, 2 hidden slash pockets, Waist cinches for better fit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.