Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Orange Contrast DOT Style Vest, Large/X-Large, Orange, Class 2

  • Mfr # DS325C-2 L/XL

  • Zoro # G408576852


product price: $20.39
/ea

Key Features

Color
Orange
Size
L/XL
ANSI Class
2
Material
100% Polyester
Standards
ANSI/ISEA 107-2020, Class 2, Type R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS325C-2 L/XL
Zoro #
G408576852
UPC #
94969012310
Country of Origin
China

Dimensions

Size
L/XL

Details

Item
Safety Vest
Color
Orange
ANSI Class
2
Material
100% Polyester
Standards
ANSI/ISEA 107-2020, Class 2, Type R

Description

Zipper front closure with adjustable Velcro sides. Features 2 in. wide reflective stripes on 4.5 in. wide contrasting tapes. Features 5 pockets in total: 1 large radio pocket with badge tab, 2 chest pockets, and 2 inside pockets. Available in combined sizes; S/M, L/XL, 2XL/3XL, 4XL/5XL. Also available in the color lime with item number DS525C-2.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.