
Orange Heavy Weight Rain Suit, Medium
Mfr # 7040SD-OR M
Zoro # G208577363
product price: $15.29
/eaKey Features
Color
Orange
Size
M
Material
PVC Reinforced with Strong Polyester Net Backng
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7040SD-OR M
Zoro #
G208577363
UPC #
99393001763
Country of Origin
China
Dimensions
Size
M
Details
Color
Orange
Material
PVC Reinforced with Strong Polyester Net Backng
Description
Our most popular rain suit, this 3-piece rain suit features a jacket with detachable hood, storm-fly front with duracon snaps, and stand-up corduroy collar for extra comfort. Jacket has two flap pockets, underarm vents, and cape ventilated back. Bib overall has fly, adjustable sides, and elastic suspenders. Take-up snaps at wrists and ankles. Available in sizes S-5XL.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.