Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Orange High Viz Hard Hat Neck Shade

  • Mfr # HSO-11

  • Zoro # G608577840


product price: $5.55
/ea
Sold in multiples of 2 for $11.10

Key Features

Material
100% Polyester
Size
One Size Fits All
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSO-11
Zoro #
G608577840
UPC #
94969021800
Country of Origin
China

Dimensions

Size
One Size Fits All

Details

Material
100% Polyester
Color
Orange

Description

Contrasting trim with reflective stripes, elastic headband with hooks. ANSI certified fabric with UV protection. Fits cap/full brim style hard hats. Available in lime as part number HSL-12.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.