
Orange High Viz Minnesota Pants, Extra Long
Mfr # MN322C-E XL
Zoro # G708577627
product price: $20.89
/eaKey Features
Material
100% Polyester
Color
Orange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MN322C-E XL
Zoro #
G708577627
UPC #
94969009464
Country of Origin
China
Dimensions
Size
Extra Long
Details
Material
100% Polyester
Color
Orange
Description
Two 1 in. wide reflective stripes on 4.5 in. wide contrasting tape in split-trim design. Features elastic/drawcord with cord lock on waist as well as elastic leg bands for safety and comfort. Provides comfortable and generous fitting as well as two pass through slits for front pocket access. Made from 100% Polyester. Available in sizes Regular, Long, and Extra Long. Available in Lime with item number MN522C-E.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.