Shop 2W INTERNATIONAL
See all product information
Create Account
Orange High Viz Rain Parka and Body Warmer, Medium, Class 3
- Mfr # 363C-3 M
- Zoro # G008577556
product price:Â
$
95.69
/ea
Key Features
Material
100% Polyester Oxford with PU coating.
Color
Orange
ANSI Class
3
Lining Material
65/35 Poly-cotton diamond quilted with Poly wadding, 300 Denier
Standards
ANSI/ISEA 107-2020, Class 3, Type R
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 363C-3 M
- Zoro #
- G008577556
- UPC #
- 94969028946
- Country of Origin
- China
- Item
- Hi-Vis Rain Parka
- Material
- 100% Polyester Oxford with PU coating.
- Color
- Orange
- ANSI Class
- 3
- Lining Material
- 65/35 Poly-cotton diamond quilted with Poly wadding, 300 Denier
- Standards
- ANSI/ISEA 107-2020, Class 3, Type R
Dimensions
- Size
- M
Description
The 363C-3 combines both our best selling High Viz Parka 733C-3 and body warmer 363VC-2. They can be purchased separately.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.