Zoro Homepage

Pinnacle Bomber Jacket, X-Large, Black

  • Mfr # PAC-PB-BLK XL

  • Zoro # G208577455


product price: $34.79
/ea

Key Features

Material
100% Soft Shell Thermoplastic Polyurethane
Color
Black
Lining Material
Diamond Quilted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAC-PB-BLK XL
Zoro #
G208577455
UPC #
94969036446
Country of Origin
China

Dimensions

Size
XL

Details

Item
Bomber Jacket
Material
100% Soft Shell Thermoplastic Polyurethane
Color
Black
Lining Material
Diamond Quilted

Description

Windproof bomber jacket. Includes highly luminescent accents on pockets, collar, and zipper pull. Two zipper pockets and inner pocket with Velcro. Rib knit waistband and cuffs. Suitable for outdoor lifestyle activities to casual light duty work clothes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.