Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Premium Safety Vest, Black, 4X-Large

  • Mfr # CV-BK 4XL

  • Zoro # G808577022


product price: $18.25
/ea

Key Features

Color
Black
Size
4XL
Material
100% Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CV-BK 4XL
Zoro #
G808577022
UPC #
94969038754
Country of Origin
China

Dimensions

Size
4XL

Details

Item
Safety Vest
Color
Black
Material
100% Polyester

Description

Features zipper front closure. 2 in. wide reflective stripes. Breathable mesh design. Five pockets total with one clear ID flap pocket and multi-functional storage pockets. One mic tab. Available in sizes S-5XL.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.