Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Premium Surveyor Vest, Black, 5X-Large, Class 2

  • Mfr # SV544BKC-2 5XL

  • Zoro # G608577093


product price: $26.75
/ea

Key Features

Color
Lime/Black
Material
100% Polyester
Standards
ANSI/ISEA 107-2020, Class 2, Type R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SV544BKC-2 5XL
Zoro #
G608577093
UPC #
94969028618
Country of Origin
China

Dimensions

Size
5XL

Details

Color
Lime/Black
Material
100% Polyester
Standards
ANSI/ISEA 107-2020, Class 2, Type R

Description

The SV544BKC-2 Black and Lime Premium Surveyor Vest combines durability, functionality, and enhanced safety features, designed specifically for professionals who demand top performance in their high-visibility gear. Available in a sleek Black color, this vest provides exceptional visibility and practical features tailored to meet the rigorous demands of surveying and other fieldwork. Robust Construction: Crafted with a heavy-duty zipper front and reinforced with webbing, it offers exceptional durability and strength. This robust construction ensures the vest withstands the rigors of daily use while maintaining its structural integrity and functionality. Enhanced Visibility: Featuring 2 wide reflective stripes and reflective trim around the arms, this vest ensures high visibility in various lighting conditions, complying with ANSI/ISEA 107-2020 | Class 2 standards. The reflective elements provide crucial visibility for safety in low-light environments, enhancing your presence and ensuring you are seen from a distance. Organized Storage: Designed with a total of six pockets for maximum utility: - Two Upper Pockets: The left pocket includes a hook and loop flap closure ideal for an ID badge or radio/mic, while the right pocket features a two-tier design for storing pens and small tools. - Two Inside Pockets: The lower left pocket comes with a load-bearing strap, making it perfect for securing a tablet or notebook, while the additional inside pocket offers extra storage space for essential items. Comfort and Practicality: The vest is designed with an ultra-padded neck, providing enhanced comfort during extended wear and reducing fatigue. This thoughtful feature ensures you remain comfortable throughout your workday. Mic and Accessory Tabs: Equipped with two mic tabs, it allows for convenient placement and easy access to communication devices, ensuring you stay connected and efficient on the job. Breathable Fabric: Constructed from 100% polyester with an open mesh weave, the vest offers excellent breathability, helping to keep you cool and comfortable even in warm conditions. The mesh fabric is designed to promote airflow and reduce heat buildup. Versatile and Professional: The Premium Surveyor Vest is ideal for a wide range of professional applications, including surveying, road work, and other field-based activities where high visibility and functional storage are essential. Sleek Design:
  • Heavy-Duty Zipper: Features a heavy-duty front zipper reinforced with webbing for superior durability and reliable performance.
  • High Visibility: 2 wide reflective stripes and reflective trim around the arms enhance visibility in low-light conditions, meeting ANSI/ISEA 107-2020 | Class 2 standards.
  • Organized Pockets: Equipped with a total of six pockets, including two upper pockets for ID badges, radios/mics, pens, and tools, plus two inside pockets for tablets, notebooks, and other essentials.
  • Load-Bearing Strap: Lower left inside pocket includes a load-bearing strap, perfect for securing tablets or notebooks.
  • Comfortable Design: Ultra-padded neck provides enhanced comfort during extended wear, reducing fatigue and increasing overall comfort.
  • Mic Tabs: Includes two mic tabs for convenient placement and easy access to communication devices.
  • Durable Fabric: Made from 100% polyester with an open mesh weave, offering excellent breathability and durability for various working conditions.
  • Reflective Trim: Reflective trim around the arms improves visibility and safety, ensuring you remain visible from all angles.
  • Professional Appearance: A professional and polished look while maintaining high functionality. Available in 6 different colors to differentiate departments and enhance team identification.
  • Versatile Use: Ideal for surveying, construction, and fieldwork where high visibility, comfort, and organized storage are essential.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.