Premium Surveyor Vest, Royal Blue, 5X-Large, Class 2

  • Mfr # SV544RBC-2 5XL

  • Zoro # G908577182


product price: $25.99
/ea

Key Features

Color
Lime/Royal Blue
Material
100% Polyester
Standards
ANSI/ISEA 107-2020, Class 2, Type R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SV544RBC-2 5XL
Zoro #
G908577182
UPC #
94969028632
Country of Origin
China

Dimensions

Size
5XL

Details

Color
Lime/Royal Blue
Material
100% Polyester
Standards
ANSI/ISEA 107-2020, Class 2, Type R

Description

Polyester mesh with heavy duty solid color bottom. Ultra-padded neck for enhanced comfort. Heavy duty zipper front with webbing reinforcement. 2 in. wide reflective stripes and reflective trim around arms for increased visibility. Two chest grommets and mic tabs. Two upper pockets: 1 ID badge or Radio/mic pocket; 1 two-tier pocket for pens/tools. Two lower expandable flap pockets with grommets. 2 inside pockets with load bearing strap for tablet/notebook. Available in sizes S-5XL.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.