Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PVC Plain Toe Boots, Size 7

  • Mfr # SPT16 7

  • Zoro # G808577893


product price: $19.35
/pr

Key Features

Material
100% PVC
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SPT16 7
Zoro #
G808577893
UPC #
99393201026
Country of Origin
China

Dimensions

Size
7

Details

Material
100% PVC
Color
Black

Description

Two-staged injection molded constructions for superior fit and comfort. Reinforced at critical stress points. Removable cushion insoles and anti-skid outer soles. Steel toe meets ASTM F2413-11 Testing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.