Zoro Homepage

PVC Steel Toe Boots, Size 10

  • Mfr # SST16 10

  • Zoro # G308577805


product price: $23.99
/pr

Key Features

Color
Black
Upper Material
100% PVC, Steel Toe
Style Number
SST16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SST16 10
Zoro #
G308577805
UPC #
99393201156
Country of Origin
China

Dimensions

Size
10

Details

Color
Black
Upper Material
100% PVC, Steel Toe
Style Number
SST16

Description

Two-staged injection molded constructions for superior fit and comfort. Reinforced at critical stress points. Removable cushion insoles and anti-skid outer soles. Steel toe meets ASTM F2413-11 testing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.