Zoro Homepage

Safety Vest M Plain Back, , Zipper 6 Pockets

  • Mfr # 8048-B M

  • Zoro # G108577005


product price: $9.35
/ea

Key Features

Color
Lime
Material
100% Polyester
Back Stripe Pattern
Plain
Closure Type
Zipper
Total Number of Pockets
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8048-B M
Zoro #
G108577005
UPC #
99393008199
Country of Origin
China

Dimensions

Size
M

Details

Item
Safety Vest
Color
Lime
Material
100% Polyester
Back Stripe Pattern
Plain
Closure Type
Zipper
Total Number of Pockets
6
Number of Inside Pockets
2

Description

Zipper front closure. 6 pockets total: 2 pen/tool pockets, 2 flap pockets, and 2 inside front pockets. Available in sizes M-5XL. Also available in Orange with item number 8038-A.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.