Safety Vest w/Prismatic Trim 2XL Class 2 X Back, , Zipper 4 Pockets

  • Mfr # 8048OC-2 2XL

  • Zoro # G708576828


product price:  $24.95
/ea

Key Features

Material
100% Polyester
Reflective Stripe Width
1.5 in
Back Stripe Pattern
X
Closure Type
Zipper
ANSI Class
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8048OC-2 2XL
Zoro #
G708576828
UPC #
94969008542
Country of Origin
China

Dimensions

Size
2XL
Reflective Stripe Width
1.5 in

Details

Item
Safety Vest w/Prismatic Trim
Color
Lime
Material
100% Polyester
Back Stripe Pattern
X
Closure Type
Zipper
ANSI Class
2
Total Number of Pockets
4
Number of Outside Pockets
4

Description

Zipper front closure with 1.5 in. wide Oralite tapes. Mesh panel in the back for increased ventilation. Features 4 pockets total: 2 pen/tool pockets and 2 side slash pockets. Made from 100% Polyester. Available in sizes M-5XL and in Orange with part number 8038GC-2.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.