
Safety Vest w/Prismatic Trim 3XL Class 3 U Back, , Snap 4 Pockets
Mfr # S8148C-3 3XL
Zoro # G008576948
original price:Â $31.99 , new price: $19.19 , 40 percent off
new price:Â $19.19
/eaKey Features
Standards
ANSI/ISEA 107-2020, Class 3, Type R
Material
100% Polyester
Reflective Stripe Width
2 in
Back Stripe Pattern
U
ANSI Type
Type R
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
S8148C-3 3XL
Zoro #
G008576948
UPC #
94969011528
Country of Origin
China
Dimensions
Size
3XL
Reflective Stripe Width
2 in
Details
Item
Safety Vest w/Prismatic Trim
Standards
ANSI/ISEA 107-2020, Class 3, Type R
Color
Lime
Material
100% Polyester
Back Stripe Pattern
U
ANSI Type
Type R
ANSI Class
3
Closure Type
Snap
Total Number of Pockets
4
Description
Snap front closure with 2 in. wide Oralite* tapes. Features 4 pockets total: 1 pen/tool pocket, 1 cell phone pocket, and 2 flap gusset pockets. Made from 100% Polyester. Available in sizes M-5XL and in Orange with part number S8138C-3.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.