
Safety Vest w/Prismatic Trim M Class 2 X Back, , Zipper 4 Pockets
Mfr # 8038GC-2 M
Zoro # G908577250
product price: $24.95
/eaKey Features
Material
100% Polyester
Reflective Stripe Width
1.5 in
Back Stripe Pattern
X
ANSI Class
2
Closure Type
Zipper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8038GC-2 M
Zoro #
G908577250
UPC #
94969008610
Country of Origin
China
Dimensions
Size
M
Reflective Stripe Width
1.5 in
Details
Item
Safety Vest w/Prismatic Trim
Color
Orange
Material
100% Polyester
Back Stripe Pattern
X
ANSI Class
2
Closure Type
Zipper
Total Number of Pockets
4
Number of Outside Pockets
4
Description
Zipper front closure with 1.5 in. wide Oralite tapes. Mesh panel in the back for increased ventilation. Features 4 pockets total: 2 pen/tool pockets and 2 side slash pockets. Made from 100% Polyester. Available in sizes M-5XL and in Lime with part number 8048OC-2.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.