
Single Use Plastic Safety Vest One Size Fits All , Tie 12 PK
Mfr # 7518
Zoro # G908577076
product price: $14.99
/pk 12, $1.25/eaKey Features
Size
One Size
Material
100% Light weight Plastic
Closure Type
Tie
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7518
Zoro #
G908577076
UPC #
99393221192
Country of Origin
China
Dimensions
Size
One Size
Details
Item
Single Use Plastic Safety Vest
Color
Orange
Material
100% Light weight Plastic
Closure Type
Tie
Description
Tie closure vest suitable for single use. One Size fits all. Sold by dozens.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.