Zoro Homepage

Tarp, 20 ft x 12 ft, White, Polyethylene

  • Mfr # WF1220

  • Zoro # G908577724


product price: $67.39
/ea

Key Features

Color
White
Tarp Material
Polyethylene
Tarp Finished Length
20 ft
Tarp Finished Width
12 ft
Grommet Spacing
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WF1220
Zoro #
G908577724
UPC #
94969036590
Country of Origin
China

Dimensions

Finished Size
20 ft x 12 ft
Tarp Finished Length
20 ft
Tarp Finished Width
12 ft

Details

Color
White
Tarp Material
Polyethylene
Item
Tarp
Grommet Spacing
18 in

Description

14x14 mesh. 10 mil thickness. Made of laminated polyethylene. PE rope heat sealed in border. Rust resistant grommets approximately every 18 inches. Triple reinforced corners and double lock seams. Meet CPAI-84 Section 6 / NFPA-701 FR requirements

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.