Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tarp, 20 ft x 6 ft, Black, 100% Polythylene, 75% Shade

  • Mfr # BM75-0620

  • Zoro # G008577709


product price: $40.94
/ea

Key Features

Color
Black
Tarp Material
100% Polythylene, 75% Shade
Tarp Finished Length
20 ft
Tarp Finished Width
6 ft
Grommet Spacing
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BM75-0620
Zoro #
G008577709
UPC #
94969100062
Country of Origin
China

Dimensions

Finished Size
20 ft x 6 ft
Tarp Finished Length
20 ft
Tarp Finished Width
6 ft
Size
6' x 20'

Details

Color
Black
Tarp Material
100% Polythylene, 75% Shade
Item
Tarp
Grommet Spacing
18 in

Description

Ideal shade screen for dendrobium orchids and most palms. Rust resistant grommets approximately every 18 inches, used for greenhouse and plant shade. Create shade, cools an dreduces temperature. Privacy screen for patios, decks, and fences. Breathable, will not trap heat. Wind screen for canopy tents, blocks wind and sun.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.