Zoro Homepage

Tarp, 30 ft x 30 ft, Silver, Laminated Polyethylene

  • Mfr # S3030

  • Zoro # G608577871


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Tarp Material
Laminated Polyethylene
Tarp Finished Length
30 ft
Tarp Finished Width
30 ft
Grommet Spacing
18 in
Size
30' x 30'
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S3030
Zoro #
G608577871
UPC #
94969027239
Country of Origin
China

Dimensions

Finished Size
30 ft x 30 ft
Tarp Finished Length
30 ft
Tarp Finished Width
30 ft
Size
30' x 30'

Details

Color
Silver
Tarp Material
Laminated Polyethylene
Item
Tarp
Grommet Spacing
18 in

Description

P.E. rope heated sealed in border. Rust resistant grommets approximately every 18 inches. Triple reinforced corners and double lock seams. Waterproof, tear proof, and mildew proof. Ideal for transportation, industrial, agricultural, marine, construction, ground cover, and utility usage

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.