Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tool Bag, Lime

  • Mfr # GB95-03

  • Zoro # G508577728


product price: $49.49
/ea

Key Features

Width
17 in
Color
Lime
Material
900 Denier polyester on PVC upper. Reinforced double PVC coated on nylon hard bottom
Overall Depth
18 in
Height
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GB95-03
Zoro #
G508577728
UPC #
94969015137
Country of Origin
Thailand

Dimensions

Width
17 in
Overall Depth
18 in
Height
20 in
Dimension
17" (W) X 18" (D) X 20" (H). 3.25 lbs.

Details

Item
Tool Bag
Color
Lime
Material
900 Denier polyester on PVC upper. Reinforced double PVC coated on nylon hard bottom

Description

in.Step-In in. style gear bag for quick jump in & suit up. Sturdy webbing hangles with Velcro closure and removable shoulder strap. ID pocket and reflective lining for increased visibility. Functionality: zip around closure compartment with 4 ventilation holes and 2 outside pockets.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.