Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tool Bag, Lime

  • Mfr # GB95-04

  • Zoro # G308577799


product price: $36.09
/ea

Key Features

Width
22 in
Color
Lime
Material
900 Denier polyester on PVC upper. Reinforced double PVC coated on nylon hard bottom
Height
12 in
Overall Depth
12.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GB95-04
Zoro #
G308577799
UPC #
94969015144
Country of Origin
Thailand

Dimensions

Width
22 in
Height
12 in
Overall Depth
12.5 in
Dimension
22" (W) X 12.5" (D) X 12" (H). 2 lbs.

Details

Item
Tool Bag
Color
Lime
Material
900 Denier polyester on PVC upper. Reinforced double PVC coated on nylon hard bottom

Description

Sturdy webbing handles with Velcro closure and removable shoulder strap. ID pocket and reflective lining for increased visibility. Functionality: Single compartment and 2-way zip pockets for gear storage and transportation. Outside zip pocket for gloves and other small items. Available in orange as part number GB93-04.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.