Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tool Bag, Orange

  • Mfr # GB93-04

  • Zoro # G608577727


product price: $34.59
/ea

Key Features

Width
22 in
Color
Orange
Material
900 Denier polyester on PVC upper. Reinforced double PVC coated on nylon hard bottom
Overall Depth
12.5 in
Height
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GB93-04
Zoro #
G608577727
UPC #
94969037559
Country of Origin
Thailand

Dimensions

Width
22 in
Overall Depth
12.5 in
Height
12 in
Dimension
22" (W) X 12.5" (D) X 12" (H). 2 lbs.

Details

Item
Tool Bag
Color
Orange
Material
900 Denier polyester on PVC upper. Reinforced double PVC coated on nylon hard bottom

Description

Sturdy webbing handles with Velcro closure and removable shoulder strap. ID pocket and reflective lining for increased visibility. Functionality: Single compartment and 2-way zip pockets for gear storage and transportation. Outside zip pocket for gloves and other small items. Available in lime as part number GB95-04.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.