Zoro Homepage

Vinyl Poncho, Yellow

  • Mfr # 7010-VP YW

  • Zoro # G808577817


product price: $3.29
/ea
Sold in multiples of 3 for $9.87

Key Features

Size
One Size Fits All
Material
100% Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7010-VP YW
Zoro #
G808577817
UPC #
99393221130
Country of Origin
China

Dimensions

Size
One Size Fits All

Details

Color
Yellow
Material
100% Vinyl

Description

Made from heat-sealed heavy gauge vinyl with full cut roomy hood and snaps on both sides. Detailed sizing: 50 in.W x 80 in.L. Comes in 9 colors. One size fits all.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.