Zoro Homepage

X-Back, 5-Point Breakaway with Orange Trim, Lime, M

  • Mfr # XB541C-3

  • Zoro # G312351439


product price: $19.15
/ea

Key Features

Color
Lime
Material
100% Polyester
Standards
ANSI/ISEA 107-2020, Class 3, Type R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XB541C-3
Zoro #
G312351439
UPC #
94969039560
Country of Origin
China

Dimensions

Vest Size
M

Details

Color
Lime
Material
100% Polyester
Standards
ANSI/ISEA 107-2020, Class 3, Type R

Description

5-point breakaway system at the shoulders,sleeve, sides, and front zipper closure that will breakaway when moderately tugged. 2'' wide reflective stripes on contrast color tape featuring x-back design. 4 pockets total: 1 upper outside with flap, 1 upper outside without flap, 2 lower inside.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.