Zoro Homepage

Yellow Heavy Weight Rain Coat, X-Large

  • Mfr # 7040-CD XL

  • Zoro # G408577545


product price: $14.29
/ea

Key Features

Size
XL
Color
Yellow
Material
PVC Reinforced with Strong Polyester Net Backng
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7040-CD XL
Zoro #
G408577545
UPC #
99393521049
Country of Origin
China

Dimensions

Size
XL

Details

Color
Yellow
Material
PVC Reinforced with Strong Polyester Net Backng

Description

This raincoat features a detachable hood, storm-fly front with duracon snaps, and full corduroy collar for extra comfort. Coat has two flap pockets, underarm vents, and cape ventilated back. Take-up snaps at wrists. Bib overall not included. Available in sizes S-4XL.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.