Zoro Homepage

Yellow Heavy Weight Rain Suit, X-Large

  • Mfr # 7040-SD XL

  • Zoro # G908577380


product price: $13.95
/ea

Key Features

Color
Yellow
Size
XL
Material
PVC Reinforced with Strong Polyester Net Backng
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7040-SD XL
Zoro #
G908577380
UPC #
99393001121
Country of Origin
China

Dimensions

Size
XL

Details

Color
Yellow
Material
PVC Reinforced with Strong Polyester Net Backng

Description

Our most popular rain suit, this 3-piece rain suit features a jacket with detachable hood, storm-fly front with duracon snaps, and stand-up corduroy collar for extra comfort. Jacket has two flap pockets, underarm vents, and cape ventilated back. Bib overall has fly, adjustable sides, and elastic suspenders. Take-up snaps at wrists and ankles. Available in sizes S-5XL.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.