Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Yellow Light Weight Rain Suit, Small

  • Mfr # 7006-SD S

  • Zoro # G308577416


product price: $6.79
/ea
Sold in multiples of 2 for $13.58

Key Features

Color
Yellow
Material
100% PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7006-SD S
Zoro #
G308577416
UPC #
99393221017
Country of Origin
China

Dimensions

Size
S

Details

Color
Yellow
Material
100% PVC

Description

Jacket has a detachable hood, snap front, underarm vents, and two flap pockets. Elastic waist pants. Take-up snaps at wrists and ankles. Sizes available from S-3XL.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.