12-1/2"H x 10"W, Wall-Mount Wipes Dispenser, Smoke Gray
Mfr # 2XL - 80
Zoro # G3012195
product price: $52.25
/eaKey Features
Dispenser Operation
Wet Wipe Dispenser
Paper Towel Type
Wipes
Product Series
2XL
Dispenser Material
Plastic
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2XL - 80
Zoro #
G3012195
UPC #
897979001158
Country of Origin
Mexico
Dimensions
Width
10"
Depth
10"
Height
12-1/2"
Dispenser Depth
10 in
Dispenser Height
12 1/2 in
Dispenser Width
11 in
Details
Item
Paper Towel Dispenser
Dispenser Operation
Wet Wipe Dispenser
Paper Towel Type
Wipes
Product Series
2XL
Dispenser Material
Plastic
Color
Gray
Dispenser Capacity
(400 to 2300) Wipes
Automatic/Manual
Automatic
Dispenser Mounting
Wall
Hands Free
Yes
Material
Plastic
Uses
Mfr. No. 2XL-401, 2XL-101, 2XL-38, 2XL-36, 2XL-420, 2XL-422, 2XL-440, 2XL-436, 2XL-446
Category Type
Center Pull Dispenser
Dispenser Product Grouping
Wet Wipe Dispenser
Series
2XL
Finish
Stainless Steel
For Wipe Dispensing Form
Center Pull Roll
Dispenser Color
Gray
Description
Wet Wipe Dispenser, For Wipe Dispensing Form Center Pull Roll, Dispenser Operation Manual, Dispenser Capacity (400 to 2300) Wipes, Dispenser Mounting Wall, Dispenser Material Plastic, Color Gray, Dispenser Height 13 1/2 in, Dispenser Width 11 in, Dispenser Depth 11 in, Proprietary/Universal Universal, Dispenser Configuration Vertical Single Roll, Product Series 2XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.