Advantage Sanitizing Wipes - 900ct Refill - 4 PK
Mfr # 2XL-36
Zoro # G9742008
product price: $121.99
/pk 4, $30.50/ea
Free Shipping & Returns
Key Features
Packaging Type
Case
Size
Count: 900; Size: 8"x 6"
Color
White Substrate
Form
Wipes
Standards
FDA Approved
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2XL-36
Zoro #
G9742008
UPC #
897979001028
Country of Origin
United States
Dimensions
Size
Count: 900; Size: 8"x 6"
Details
Item
Advantage Sanitizing Wipes,900 Shts,PK4
Packaging Type
Case
Color
White Substrate
Form
Wipes
Standards
FDA Approved
Formula
Spunlaid
Industry Type
Healthcare
Package Type
Refills
Description
Advantage Sanitizing Wipes,900 Shts,PK4, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.