Zoro Homepage

Cleaning wipe, PK 2

  • Mfr # 2XL418

  • Zoro # G716484436


product price: $65.49
/pk 2, $32.75/ea

Key Features

Sheet Size
8 in x 10 in
Color
White
Container Type
Bag
Disposable/ Reusable
Disposable
Application
All Purpose Cleaning
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2XL418
Zoro #
G716484436
UPC #
10850023637182
Country of Origin
Israel

Dimensions

Sheet Size
8 in x 10 in
Container Size
800 ct
Sheet Width
10 in
Sheet Length
8 in

Details

Item
All Purpose Cleaning Wipes
Color
White
Container Type
Bag
Disposable/ Reusable
Disposable
Application
All Purpose Cleaning
Cleaner Form
Wipes
Material
Polypropylene
Primary Chemical
Alcohol
Features
Cleans and Deodorizes, Pre-Moistened Towelettes Remove Dirt and Grime, Versatile and Safe One-Step Cleaner
Fragrance
Fresh
Biodegradable
No
NSF Rating
Not Rated
Formula
Citric Acid, Fresh Scent
Cleaner Chemical Product Grouping
Cleaner
Wet Contact Time
No Efficacy

Description

Cleaner, All Purpose Cleaning Wipes, Primary Chemical Alcohol, Wet Contact Time No Efficacy, Bag, Container Size 800 ct, Ready to Use/Concentrated Ready to Use, Cleaner Form Wipes, Sheet Size 8 in x 10 in, Application All Purpose Cleaning, Fragrance Fresh, Biodegradable No, White, Disposable/ Reusable Disposable, Features Cleans and Deodorizes, Pre-Moistened Towelettes Remove Dirt and Grime, Versatile and Safe One-Step Cleaner, NSF Rating Not Rated, Product Series Facility Pro(R)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.