Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disinfecting Wipes Refills, 6"x8", White, PK 700

  • Mfr # TXLL101CT

  • Zoro # G002502318


product price: $189.99
/pk 700, $0.27/ea
Free Shipping & Returns

Key Features

Color
White
Application
Multi Surface
Wipes per Container
700
Features
Phenol-free; Hygienic; Anti-bacterial; Disinfectant; Disposable; Bleach-free; Alcohol-free; Absorbent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TXLL101CT
Zoro #
G002502318
UPC #
-
Country of Origin
United States

Details

Item
GymWipes Antibacterial Towelettes Bucket Refill
Color
White
Container Type
Bag
Application
Multi Surface
Wipes per Container
700
Features
Phenol-free; Hygienic; Anti-bacterial; Disinfectant; Disposable; Bleach-free; Alcohol-free; Absorbent

Description

GymWipes Antibacterial Towelettes are an easy, hygienic way to lower the risk of infection and cross-contamination. Perfect for controlling and eliminating organisms on high-traffic surfaces that people come into contact with every day, they sanitize surfaces and kill 99 percent of bacteria in 15 seconds. EPA-registered disinfectant wipes work well on acrylics. Once applied, the formula dries fast. They are alcohol-free, bleach-free and phenol-free. Each extra-thick, super-absorbent wipe measures 8" x 6". Disposable wipes refill the 2XL Antibacterial GymWipes Bucket (sold separately).

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.