Durable Wipe, White, Box
Mfr # 2XL36
Zoro # G616554093
product price: $109.99
/pk 4, $27.50/ea
Free Shipping & Returns
Key Features
Wipes per Container
900
Container Type
Box
Form
Wipes
NSF Rating
Not Rated
Standards
FDA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2XL36
Zoro #
G616554093
UPC #
10897979001025
Country of Origin
Israel
Dimensions
Wipe Length
8 in
Wipe Width
6 in
Details
Wipes per Container
900
Container Type
Box
Form
Wipes
NSF Rating
Not Rated
Standards
FDA
Item
Economical, durable wipe
Color
White
Hygiene Properties
Alcohol Free
Formula
Quaternary Ammonium Compounds, Benzyl C12-C16, Alkyldimethyl Chlorides
Product Type
Hand Sanitizer Wipes
Series
Advantage(R)
Material
Nonwoven Fabric
Fragrance
Fresh Scent
Flushable
No
Description
Hand Sanitizer Wipes, Container Type Box, Flushable No, Form Wipes, Formula Quaternary Ammonium Compounds, Benzyl C12-C16, Alkyldimethyl Chlorides, Fragrance Fresh Scent, Hygiene Properties Alcohol Free, NSF Rating Not Rated, Series Advantage(R), Standards FDA, Wipe Length 8 in, Wipe Width 6 in, Wipes per Container 900, Material Nonwoven Fabric, Product Type Hand Sanitizer Wipes, Color White, Package Quantity 4
Restrictions
This item has been restricted from sale in the following states:
GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.