Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floor Cleaner, 32 oZ., Bottle, Liquid

  • Mfr # 2XL702

  • Zoro # G513355700


product price: $8.69
/ea

Key Features

Color
Clear
Fragrance
Citrus
Container Type
Bottle
Recommended Dilution
Ready to Use
Net Weight
32 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2XL702
Zoro #
G513355700
UPC #
850023637109
Country of Origin
United States

Dimensions

Container Size
32 oz

Details

Item
Floor Cleaner
Color
Clear
Fragrance
Citrus
Container Type
Bottle
Recommended Dilution
Ready to Use
Net Weight
32 oz
Nonflammable
Yes
Standards
EPA
Primary Chemical
Alkyl (C12-16) dimethylbenzyl ammonium chloride
Cleaner Form
Liquid
VOC Content
0.0168%
pH Value
Alkaline
For Floor Type
Conductive Flooring, Finished Woodwork, Glazed Ceramic, Glazed Enamel, Glazed Tile, Laminated Surfaces, Plastic, Porcelain Floor Tiles, Rubber Flooring, Vinyl
pH Level
11
Rinse Required
No
Minimum RTU Yield per Container
32 oz
Minimum Application Temperature
32 Degrees F
Maximum Coverage Area
20 sq ft
NSF Rating
Not Rated
Minimum Drying Time
1 min
Low Foaming
Yes
Maximum RTU Yield per Container
32 oz
Maximum Drying Time
3 min

Description

Floor Cleaner, Cleaner Form Liquid, Container Size 32 oz, Container Type Bottle, For Floor Type Conductive Flooring, Finished Woodwork, Glazed Ceramic, Glazed Enamel, Glazed Tile, Laminated Surfaces, Plastic, Porcelain Floor Tiles, Rubber Flooring, Vinyl, Maximum Drying Time 3 min, Minimum Drying Time 1 min, pH Level 11, pH Value Alkaline, Product Series Windup, Properties Low Foam, No Rinse Required, Ready to Use, Recommended Dilution Ready to Use, Standards EPA, Color Clear, Fragrance Citrus

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.