Zoro Homepage

Food Surface Sanitizing Wipes - 70ct Canister, PK6

  • Mfr # 2XL-447

  • Zoro # G9179585


product price: $97.89
/pk 6, $16.32/ea
Free Shipping & Returns

Key Features

Color
White
Sheet Size
12 1/2 in x 11 in
Container Type
Canister
Number of Sheets
100
Series
Food-Service
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2XL-447
Zoro #
G9179585
UPC #
897979001677
Country of Origin
United States

Dimensions

Sheet Size
12 1/2 in x 11 in
Sheet Length
10 in
Container Size
100 ct
Sheet Width
6 in

Details

Item
Food Service Wipes
Color
White
Container Type
Canister
Number of Sheets
100
Series
Food-Service
Fragrance
Fresh
Wet Contact Time
1 to 2 min
Primary Chemical
Quat
Formula
Quaternary Ammonium Compounds
Standards
EPA Registered
Wipes per Container
100
Application
Dairies, Food Handling and Processing Areas, Food Preparation Lines to Sanitize Pre-Cleaned, Hard, Homes, Institutional Kitchens, Non-Porous Food Contact Surfaces, Restaurants, Schools
Cleaner Form
Wipes
Wipes Application
Disinfecting/Sanitizing
Cleaner Chemical Product Grouping
Sanitizer
Packaging Type
Canister
VOC Content
1%
Flash Point
Greater than 200 Degrees F
EPA Registration Number
1839-221-82144
Properties
No Rinse Required
Disposable/ Reusable
Disposable
Surfaces for Use On
Hard Nonporous Surfaces
EPA Registered
Yes
NSF Rating
Not Rated
Targeted Pathogens
E-coli

Description

Sanitizer, Sanitizing Wipes, Primary Chemical Quat, Targeted Pathogens E. coli, Wet Contact Time 1 to 2 min, Canister, Container Size 100 ct, Ready to Use/Concentrated Ready to Use, Cleaner Form Wipe, Sheet Size 12 1/2 in x 11 in, Application Dairies, Food Handling and Processing Areas, Food Preparation Lines to Sanitize Pre-Cleaned, Hard, Homes, Institutional Kitchens, Non-Porous Food Contact Surfaces, Restaurants, Schools, Fragrance Fresh, White, Disposable/ Reusable Disposable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.