Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FORCE Disinfecting Wipes Refill, 1-Ply, 6 x 8, Unscented, White, 900 Wipes, PK4

  • Mfr # 401-4

  • Zoro # G4590964


product price: $249.99
/pk 4, $62.50/ea
Free Shipping & Returns

Key Features

Material
Synthetic Blend
Color
White
Container Type
Refill
Number of Sheets
900
Ply
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
401-4
Zoro #
G4590964
UPC #
10897979001230
Country of Origin
United States

Dimensions

Length
8"
Width
6"
Outside Diameter
10"

Details

Item
Towels & Wipes
Material
Synthetic Blend
Color
White
Container Type
Refill
Number of Sheets
900
Ply
1
Fragrance
Unscented
Net Weight
45 lbs
Standards
EPA Reg. No. 6836-340; EPA List N
Packaging Type
Poly Bag Refill
Application
Medical Surfaces; Fitness Equipment; Cafeteria Counters; Table Tops
Green Certification or Other Recognition
EPA
Wipes per Container
900
Features
Refill
Paper Towel Type
Disinfecting Wipes
Surfaces for Use On
Hard Nonporous Surfaces; Leather; Naugahyde; Rubber; Vinyl

Description

2XL FORCE Disinfecting Wipes Refill, 8 x 6, White, 900/Pack, 4/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.