Shop 2XL
See all product information
Create Account
Gym Wipes, Wet Wipes, 700 Wipes/Bag, 12 1/2 in x 11 in, Quat, Unscented, PK4
- Mfr # 2XL38
- Zoro # G8682855
product price:Â
$
164.99
/pk 4, $41.25/ea
Free Shipping & Returns
Key Features
Cleaner Chemical Product Grouping
Gym Wipes
Wipes Application
All Purpose Cleaning and Deodorizing
Sheet Size
8 in x 6 in
Cleaner Container Type
Bag
Application
Daycare Centers, Exercise Machines, General Deep Cleaning, Gym Equipment, Gymnastics Equipment, Health Clubs, Hospitals, Hotels, Non-Critical Areas, Personal Training, Physical Therapy, Porous and Non-Porous Surfaces, Schools, Wrestling Mats
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2XL38
- Zoro #
- G8682855
- UPC #
- 10897979001018
- Country of Origin
- United States
- Item
- Wet Cleaning Wipes
- Cleaner Chemical Product Grouping
- Gym Wipes
- Wipes Application
- All Purpose Cleaning and Deodorizing
- Cleaner Container Type
- Bag
- Application
- Daycare Centers, Exercise Machines, General Deep Cleaning, Gym Equipment, Gymnastics Equipment, Health Clubs, Hospitals, Hotels, Non-Critical Areas, Personal Training, Physical Therapy, Porous and Non-Porous Surfaces, Schools, Wrestling Mats
- Cleaning Wipe - Item
- All Purpose Cleaning Wipes
- Formula
- Alcohol Free, Ammonia Free, Bleach Free, Phenol Free
- Fragrance
- Unscented
- Primary Chemical
- Quat
- Cleaner Form
- Wipe
- Color
- White
- Container Type
- Bag
- Wet Contact Time
- No Efficacy
- Material
- Spunlaid
- NSF Rating
- Not Rated
- Product Type
- Gym Wipes
Description
Gym Wipes, Gym Wipes, Primary Chemical Quat, Wet Contact Time No Efficacy, 700 ct, Container Type Bag, Sheet Size 8 in x 6 in, Fragrance Unscented, Ready to Use/Concentrated Ready to Use, Cleaner Form Wipes, Application Daycare Centers, Exercise Machines, General Deep Cleaning, Gym Equipment, Gymnastics Equipment, Health Clubs, Hospital, Hotels, Non-Critical Areas, Personal Training, Physical Therapy, Porous and Non-Porous Surfaces, Schools, Wrestling Mats, Color White
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.