Shop SATURIX
See all product information
Create Account
Pre-Saturated Cleanroom Wipes, 70% IPA / 30% DI Water, 6 in x 8.5 in, Canister, 100 per canister
- Mfr # 6-LS7030-685
- Zoro # G116468074
product price:Â
$
24.49
/ea
Sold in multiples of 12 for
$293.88
Key Features
Wipes Application
Cleanroom cleaning
Containers per UOM
100
Material
Polyester/Cellulose
Length
8.5 in
Includes Chemical
70% Isopropanol / 30% Deionized Water
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6-LS7030-685
- Zoro #
- G116468074
- UPC #
- -
- Country of Origin
- United States
- Wipes Application
- Cleanroom cleaning
- Containers per UOM
- 100
- Material
- Polyester/Cellulose
- Includes Chemical
- 70% Isopropanol / 30% Deionized Water
- Color
- White
Dimensions
- Length
- 8.5 in
- Width
- 6 in
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.