Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gym Wipes Professional, 6 x 8, Unscented, 700/PK, PK4

  • Mfr # TXL L38

  • Zoro # G6076890


product price: $199.99
/pk 4, $50.00/ea
Free Shipping & Returns

Key Features

Material
Rayon/Cellulose
Color
White
Sheet Size
6" x 8"
Number of Sheets
700
Ply
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TXL L38
Zoro #
G6076890
UPC #
10897979001018
Country of Origin
United States

Dimensions

Sheet Size
6" x 8"
Length
8"
Width
6"

Details

Item
Towels & Wipes
Material
Rayon/Cellulose
Color
White
Number of Sheets
700
Ply
1
Fragrance
Unscented
Application
Equipment Surfaces; Hand Washing
Net Weight
31 lbs
Wipes per Container
700
Packaging Type
Pack
Paper Towel Type
Cleaning Wipes
Features
Refill

Description

2XL Gym Wipes Professional, 6 x 8, Unscented, 700/Pack, 4 Packs/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.